Shop All Recycling Bins
Glaro
29 gal Round Recycling Bin, Blue/Satin Aluminum
Mfr # BW2499BL-SA-BW1
Zoro # G4725209
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Satin Aluminum
- Total Capacity 29 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # BW2499BL-SA-BW1
- Zoro # G4725209
- Country of Origin United States
- Category Recycling Bins
Details
Color | Blue/Satin Aluminum |
Total Capacity | 29 gal |
Container Shape | Round |
Item | Recycling Bin |
Description
Bottles/Cans/Trash Receptacle,Liner,29 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9 Foot Hose Accessory (49-90-1964)
- HIRETECH Abrasive Sheet, Adhesive Back 60Grit, PK25 (01751)
- GEORGIA-PACIFIC Dry Wipe Dispenser Box, Brawny Pro, Double Recreped DRC, 110 Wipes, 9 1/4 in x 16 in, White, 10 Pk (20075)
- SPILLTECH Sorbents, 24 gal, 15 in x 150 ft, Oil, White, Polypropylene (WRSF150H-1)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- RUBBERMAID COMMERCIAL 69 gal Rectangular Recycling Bin, Flat Top, Gray, 3 Openings (2007917)
- RUBBERMAID COMMERCIAL 92 gal Rectangular Recycling Bin, Open Top, Gloss Brass/Satin Alum, Polyethylene, 4 Openings (1792373)
- EXACO Compost Bin, Green (CPBG 01)
- Glaro Recycling Bins