Shop All Trash Cans
Glaro
24 gal Half-Round Trash Can, Satin Aluminum, 24 in Dia, Open Top, Aluminum
Mfr # 2493-SA-SA
Zoro # G8938474
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 24 gal
- Container Shape Half-Round
- Color Satin Aluminum
- Material Aluminum
- Height 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # 2493-SA-SA
- Zoro # G8938474
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 28 in |
Width | 24 in |
Trash Can Dia./Width | 24" |
Container Depth | 12 in |
Width/Diameter | 24 in |
Depth | 12 in |
Description
Trash Can, Half-Round, Flat with Side Opening, 24 gal, Silver, Height 28 in, Width/Diameter 24 in, Depth 12 in, Metal, Aluminum, Polished, Stationary, Lid Included, Hinged, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene (B2305914)
- HOOVER Vacuum Filter, 3" L, 1" H (410044001)
- LIBMAN COMMERCIAL Wood Floor Roller Mop Refill, 6PK (2027)
- PFERD Scratch Brush 7-3/4 in L Handle (85045)
- GLARO 16 gal Round Trash Can, Satin Aluminum, 15" Dia, Open Top, Aluminum (F1533-SA-SA)
- GLARO 33 gal Round Trash Can, Bronze Vein, 20" Dia, Open Top, Steel (F2051-BV-BV)
- GLARO 41 gal Trash Can, Bronze Vein/Satin Brass (W-2042BV-BE-W2)
- GLARO 16 gal Trash Can, Bronze Vein/Satin Brass (W-1532BV-BE-W4)
- GLARO 14 gal Half-Round Trash Can, Bronze Vein, 18 in Dia, Open Top, Steel (1891-BV-BV)
- GLARO 15 gal Round Trash Can, Satin Aluminum, 12" Dia, Open Top, Aluminum (F1237-SA-SA)
- GLOBAL INDUSTRIAL Round Perforated Trash Can, Black, Steel (641313BK)
- Glaro Trash Cans