Shop All Trash Cans
Glaro
23 gal Round Trash Can, Satin Aluminum, 15" Dia, Open Top, Aluminum
Mfr # F1537-SA-SA
Zoro # G8938386
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 23 gal
- Container Shape Round
- Color Satin Aluminum
- Material Aluminum
- Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # F1537-SA-SA
- Zoro # G8938386
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 30 in |
Width | 15 in |
Trash Can Dia./Width | 15" |
Container Depth | 15" |
Diameter | 15 in |
Depth | 15 in |
Width/Diameter | 15" |
Description
Round, Funnel, 23 gal, Silver, Height 30 in, Aluminum, Polished, Lid Included, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISAN Ostrich Feather Duster, 7" (UNS 13FD)
- STRUCTRON Broom, 24", Telescoping Handle (82926)
- BIO FRESH Odor Counteractant, Bio Fresh, PK12 (I87Q)
- PREMIERE PADS Premiere Pads 14" Stripping Pad, Black, 5 Per Case (BWK4014BLA)
- GLARO 16 gal Round Trash Can, Satin Aluminum, 15" Dia, Open Top, Aluminum (F1533-SA-SA)
- GLARO 41 gal Trash Can, Bronze Vein (W-2042BV-BV-W4)
- GLARO 41 gal Trash Can, Bronze Vein (W-2042BV-BV-W3)
- GLARO 14 gal Half-Round Trash Can, Satin Aluminum, 18 in Dia, Open Top, Aluminum (1891-SA-SA-WM189)
- GLARO 33 gal Round Trash Can, Bronze Vein, 20" Dia, Open Top, Steel (F2051-BV-BV)
- GLARO 15 gal Round Trash Can, Satin Aluminum, 12" Dia, Open Top, Aluminum (F1237-SA-SA)
- RUBBERMAID COMMERCIAL 5 gal Round Wastebasket, Silver, Open Top, Steel Mesh (FGWMB20SLV)
- Glaro Trash Cans