Shop All Recycling Bins
Glaro
23 gal Round Recycling Bin, Satin Black/Satin Brass
Mfr # B-1542BK-BE-B8
Zoro # G4718391
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Total Capacity 23 gal
- Color Satin Black/Satin Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1542BK-BE-B8
- Zoro # G4718391
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Item | Recycling Bin |
Total Capacity | 23 gal |
Color | Satin Black/Satin Brass |
Description
Single Bottle Recycler,No Liner,23 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOS Magnolia Scent Laundry Detergent Liquid 100 oz (9888/04)
- KIMBERLY-CLARK PROFESSIONAL High-Capacity Jumbo Roll Toilet Paper, 2-Ply, White, Non-perforated, (1,000'/Roll, 12 Rolls/Case) (07805)
- GLOBAL INDUSTRIAL 25 Lb. Box 100% Cotton Shop Towels, Red (670228)
- VESTIL Trash Can, Green, Polyethylene (TH-32-GRN)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLOBAL INDUSTRIAL Rectangle Recycling Blue, Plastic (261902RBL)
- COGHLANS POP UP RECYCLE BIN 24""H (1715)
- TOTERORPORATED 64GAL 2WHL Recyc Cart (25564-05BLU)
- Glaro Recycling Bins