Shop All Recycling Bins
Glaro
23 gal Round Recycling Bin, Satin Black
Mfr # P-1542BK-BK-P1
Zoro # G4716142
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Shape Round
- Total Capacity 23 gal
- Color Satin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glaro
- MFR # P-1542BK-BK-P1
- Zoro # G4716142
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Total Capacity | 23 gal |
Item | Recycling Bin |
Color | Satin Black |
Description
Single Stream Paper Recycler,No Liner,23
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRGINIA ABRASIVESRP Drum Sander Dust Bag (413-10000)
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polyester, 150 Wipes, 18 in x 18 in (DR670.1818.10)
- RUBBERMAID COMMERCIAL Rubbermaid 9W27 Brute® Rollout 50 Gallon Large Mobile Container- Blue with Lid (FG9W2700BLUE)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Yellow, Polypropylene (56866)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Recycling Bin, Silver Vein/Silver Vein, Polyethylene (FG571873BLUE)
- RUBBERMAID COMMERCIAL Recycling Wastebasket Container, 7 gal Capacity, 10 1/2 in W, 15 in H, 14 1/2 in D, Plastic, Blue (FG295673BLUE)
- HOT HOUSE DESIGNS 45 Gallon Streetscape Classic Outdoor Trash Receptacle with Swing Door, Hunter Green (HO1766485)
- Glaro Recycling Bins