Shop All Recycling Bins
Glaro
23 gal Round Recycling Bin, Satin Aluminum
Mfr # B-1542SA-SA-B9
Zoro # G4721374
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Aluminum
- Container Shape Round
- Total Capacity 23 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1542SA-SA-B9
- Zoro # G4721374
- Country of Origin United States
- Category Recycling Bins
Details
Color | Satin Aluminum |
Container Shape | Round |
Total Capacity | 23 gal |
Item | Recycling Bin |
Description
Single Bottle Recycler,No Liner,23 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Buff Pad, White, Size 24", Round, PK5 (402W61)
- FANTASTIK Fantastik Cleaner 32Oz (71629)
- REV-A-SHELF Accessory, 14 in W/Dia, Green, Plastic (RV-35-LID-G-1)
- DIVERSEY Dry Wipe Roll, White, Refill, Polypropylene, 125 Wipes, 10 1/2 in x 12 in, 6 PK (5831874)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- SP SCIENCEWARE Square Recycling Bin, White, Corrugated Cardboard (F24653-0001)
- SAFCO 28 gal Rectangular Double Recycling Center Receptacles, Black, Polyethylene (SAF9794BL)
- SAFCO Half-Round Recycling Bin, Plastic (9651)
- Glaro Recycling Bins