Shop All Recycling Bins
Glaro
23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings
Mfr # B-1542BK-SA-B&C
Zoro # G8938045
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 23 gal
- Width 15" dia.
- Diameter 15"
- Green Environmental Attribute Product Contains a Minimum of 90% Post-Consumer Recycled Content
- Recycling Material Cans/Bottles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glaro
- MFR # B-1542BK-SA-B&C
- Zoro # G8938045
- Country of Origin United States
- Category Recycling Bins
Dimensions
Width | 15" dia. |
Diameter | 15" |
Height | 30 in |
Width/Diameter | 15" |
Description
Recycling Can, For Recyclable Material Bottle, Can, Trash Container Capacity 23 gal, Top Type Flat with Top Opening, Number of Openings 1, Container Markings Bottles/Cans, Total Capacity 23 gal, Color Black, Container Shape Round, Height 30 in, Width/Diameter 15 in, Material Grouping Metal, Specific Container Material Steel, Mobility Stationary, For Use With Mfr. No. PLC15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PDI Alcohol Gel, Hand Wipe, PK1000 (D43600)
- IMPACT PRODUCTS 16 oz. Clear, Polyethylene Bottle (5016-90)
- BSC PREFERRED Cobweb Duster (H-6057)
- FEBREZE AIR, Spring and Renewal, 8.8 oz Aerosol, Spray, PK6, 6PK (96254)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- SAFCO 37 gal Square Recycling Bin, Open Top, Red, Steel, 1 Openings (2983BG)
- WITT INDUSTRIES Witt Industries 10-1DTBK Tall Round Can Recycling Wastebasket - Black (10/1DTBK)
- SAFCO 31 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (2982BL)
- Glaro Recycling Bins