Shop All Recycling Bins
Glaro
23 gal Round Recycling Bin, Nickel/Satin Brass
Mfr # B-1542NK-BE-B4
Zoro # G4711802
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel/Satin Brass
- Total Capacity 23 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1542NK-BE-B4
- Zoro # G4711802
- Country of Origin United States
- Category Recycling Bins
Details
Color | Nickel/Satin Brass |
Total Capacity | 23 gal |
Item | Recycling Bin |
Container Shape | Round |
Description
Single Bottle Recycler,No Liner,23 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sorbents, 50 gal, 30 in x 300 ft, Harsh Chemicals, White, Polypropylene (35ZR44)
- SCOTCH-BRITE Refills f/Scotch-Brite Dots Dishwand, Nonscratch, PK 14 (MMM48727CT)
- WARSAW CHEMICAL Sunny Streakless, Clean, 5-Gallon pail (21400-0000005)
- CARLISLE FOODSERVICE Carlisle Bronco Round Waste Container Dome Lid With Hinged Door For 32 Gallon, Black - (34103403)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- EX-CELL KAISER 33 gal Waste Receptacle, Blue, Stainless Steel (VCR-33 PERF SS)
- LAVEX 20 Gallon Blue Round Commercial Recycling Can with White Lid (475RB20BWKIT)
- GLOBAL INDUSTRIAL Round Multi Purpose Recycling Can, Blue, Steel (261800BL)
- Glaro Recycling Bins