Shop All Recycling Bins
Glaro
23 gal Round Recycling Bin, Nickel/Satin Aluminum
Mfr # B-1542NK-SA-B6
Zoro # G4711872
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel/Satin Aluminum
- Total Capacity 23 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glaro
- MFR # B-1542NK-SA-B6
- Zoro # G4711872
- Country of Origin United States
- Category Recycling Bins
Details
Item | Recycling Bin |
Color | Nickel/Satin Aluminum |
Total Capacity | 23 gal |
Container Shape | Round |
Description
Single Bottle Recycler,No Liner,23 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Laundry Detergent, High Efficiency (HE), Powder, Box, 50 lb, 240 Loads, Unscented (2CXX5)
- SCOTCH-BRITE White/Blue, 10 PK (558-RF-4)
- 3M Portion Control Floor Cleaner, 1.9L Jug (24A)
- KIMBERLY-CLARK PROFESSIONAL Bathroom Tissue, 2 Ply, White, 12 PK (07304)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078988)
- GLOBAL INDUSTRIAL Rectangle Blue, Plastic (240772)
- TOUGH GUY 24 gal Square Recycling Bin, Open Top, Blue, Steel, Plastic, 1 Openings (5UJC6)
- Glaro Recycling Bins