Shop All Recycling Bins
Glaro
23 gal Round Recycling Bin, Nickel
Mfr # P-1542NK-NK-P2
Zoro # G4707672
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Container Shape Round
- Total Capacity 23 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # P-1542NK-NK-P2
- Zoro # G4707672
- Country of Origin United States
- Category Recycling Bins
Details
Item | Recycling Bin |
Color | Nickel |
Container Shape | Round |
Total Capacity | 23 gal |
Description
Single Stream Paper Recycler,No Liner,23
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 1600 ml Foam Hand Soap Cartridge (FG750386)
- OIL-DRI Sorbents, 23 gal, 15 in x 19 in, Oil, White, Polypropylene (L90850)
- VIKAN VIKAN Orange 24" Polypropylene Floor Squeegee (71607/29627)
- BLACK SWAN Dirty Birdy Wipes, 72 per tub, 10"X12" (03055)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- PIG Fluorescent Lamp Storage Drum ext. dia. 23" x 49" H (DRM1149)
- RUBBERMAID COMMERCIAL 23 gal Square Untouchable Square Container, Blue, Resin (RCP356973BECT)
- CAPTAIN COLD Brute Bottle & Can Recycling - Blue (CA3581275)
- Glaro Recycling Bins