Shop All Recycling Bins
Glaro
23 gal Round Recycling Bin, Nickel
Mfr # M-1542NK-NK-M4
Zoro # G4707785
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Total Capacity 23 gal
- Color Nickel
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # M-1542NK-NK-M4
- Zoro # G4707785
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 23 gal |
Color | Nickel |
Container Shape | Round |
Item | Recycling Bin |
Description
Single Multi-Use Recycler,No Liner,23 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Paper Towel Roll Holder Stand, Black (QI003808)
- SAN JAMAR Pail Pro, 6Qt Blue (KPP196KCBL)
- SEYMOUR MIDWEST Snow Squeegee, 24", 66" Blue Handle (96624)
- HOWARD 1 Pt Dark Oak Restor-A-Finish One-Step Refinisher (RF7016)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- SP SCIENCEWARE Square Recycling Collection Box, Flat with Top Opening, White, Corrugated Cardboard, 1 Openings (F24653-0002)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Recycling Bin, Silver Vein/Silver Vein, Polyethylene (FG571873BLUE)
- RUBBERMAID COMMERCIAL Rubbermaid Brute® Container w/Venting Channels, 32 Gallon - Black 1867531 (1867531)
- Glaro Recycling Bins