Shop All Recycling Bins
Glaro
23 gal Round Recycling Bin, Nickel
Mfr # B-1542NK-NK-B3
Zoro # G4722521
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Total Capacity 23 gal
- Color Nickel
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1542NK-NK-B3
- Zoro # G4722521
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 23 gal |
Color | Nickel |
Container Shape | Round |
Item | Recycling Bin |
Description
Single Bottle Recycler,No Liner,23 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMSTAR INTL Ice Machine Cleaner„¢ 8 Oz. Bottle - Pkg Qty 12 (90-350)
- MEDEGEN MEDICAL PRODUCTS Can Liner, 30x36", .4mL, Clear, PK500 (4627)
- REMCO 3/4" W Tube and Valve Brush, Medium, 14 in L Handle, 19 9/10 in L Brush, Purple (53768)
- GLOBAL INDUSTRIAL Rectangle Gray, Plastic (260590GY)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- WM BAGCO WM Bagco 3CUYD 8 x 4 x 2.5 ft. Dumpster In Bag (176497)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Recycling Bin, Silver Vein/Silver Vein, Polyethylene (FG571873BLUE)
- GLUTTON Rubbermaid® Glutton® Recycling Container Lid, 56 Gallon, 26 5/8" x 23" x 13 1/2", Blue, 1/Each (RUB181LBLU)
- Glaro Recycling Bins