Shop All Recycling Bins
Glaro
23 gal Round Recycling Bin, High Gloss Black/Satin Brass
Mfr # B-1542HGB-BE-B7
Zoro # G4715409
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Shape Round
- Total Capacity 23 gal
- Color High Gloss Black/Satin Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1542HGB-BE-B7
- Zoro # G4715409
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Total Capacity | 23 gal |
Color | High Gloss Black/Satin Brass |
Item | Recycling Bin |
Description
Single Bottle Recycler,No Liner,23 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 9-1/4"Red/White, Plastic Trigger Sprayer, 6 Pack (110554)
- 3M Construction Traps, 300 ft. L, 28" W, Gray (37852)
- ZEP Heavy Duty Citrus Degreaser, 3.5 Gal Pail, Liquid, Amber (ZUCIT3GCA)
- ZEP Laundry Bleach, 45 lb Drum, Granules, Chlorine, White (132234)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- RUBBERMAID COMMERCIAL Rubbermaid Deskside Recycling Wastebasket, 7 Gallon, Green (FG295606GRN)
- RUBBERMAID COMMERCIAL Rubbermaid Brute® Container w/Venting Channels, 32 Gallon - Black 1867531 (1867531)
- ALPINE INDUSTRIES Trash Can, Stainless Steel Brushed, Stainless Steel/Plastic (ALP475-27-R)
- Glaro Recycling Bins