Shop All Recycling Bins
Glaro
23 gal Round Recycling Bin, Bronze Vein
Mfr # P-1542BV-BV-P5
Zoro # G4706099
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze Vein
- Total Capacity 23 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # P-1542BV-BV-P5
- Zoro # G4706099
- Country of Origin United States
- Category Recycling Bins
Details
Item | Recycling Bin |
Color | Bronze Vein |
Total Capacity | 23 gal |
Container Shape | Round |
Description
Single Stream Paper Recycler,No Liner,23
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Sorbents, 5 ft x 80 ft, Oil, Blue, Polypropylene (M-151)
- MIDWEST RAKE Squeegee Blade, 16" L, 1/2" Notch, Rubber (79805)
- BLUE RIBBON Products Plexi-Clean 16 Oz. Acrylic & Plastic Cleaner (11070)
- GEORGIA-PACIFIC Compact, Coreless, 1 Ply, 3000 Sheets, White, 18 PK (19374)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- SUNCAST Tcind1012, Blu W/Recycling Logo (TCIND1012BLR)
- RUBBERMAID COMMERCIAL 41.25 qt. Rectangular Desk Recycling Container, Bronze Vein/Bronze Vein, Plastic (FG295773BLUE)
- HLS COMMERCIAL Recycling Bin, Satin Black/Satin Alum, Stainless Steel (HLS16DCSS)
- Glaro Recycling Bins