Shop All Recycling Bins
Glaro
23 gal Round Recycling Bin, Bronze Vein
Mfr # M-1542BV-BV-M3
Zoro # G4827180
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze Vein
- Total Capacity 23 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # M-1542BV-BV-M3
- Zoro # G4827180
- Country of Origin United States
- Category Recycling Bins
Details
Color | Bronze Vein |
Total Capacity | 23 gal |
Item | Recycling Bin |
Container Shape | Round |
Description
Single Multi-Use Recycler,No Liner,23 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTRONICS Screen Wipes, 4" x 3", 25 ct, PK25 (CSP20)
- BONA 160OZ Hard Surf Refill (WM700056002)
- POLAR PLASTICS Construction Film, Roll, 4 Mil, Black (B204)
- GLOBAL INDUSTRIAL Bacterial Enzyme Odor Eliminator, 1 Quart Bottles, 6PK (640410)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- RUBBERMAID 7.03 gal Rectangular Recycling Container, Blue, Plastic (295673 BLUE)
- RUBBERMAID COMMERCIAL 44 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG264307BLUE)
- RUBBERMAID COMMERCIAL 46 gal Rectangular Recycling Bin, Flat Top, Gray, 2 Openings (2007914)
- Glaro Recycling Bins