Shop All Recycling Bins
Glaro
23 gal Round Recycling Bin, Bronze Vein
Mfr # B-1542BV-BV-B7
Zoro # G4720263
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 23 gal
- Color Bronze Vein
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glaro
- MFR # B-1542BV-BV-B7
- Zoro # G4720263
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 23 gal |
Color | Bronze Vein |
Item | Recycling Bin |
Container Shape | Round |
Description
Single Bottle Recycler,No Liner,23 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNCE Dryer Sheets, Outdoor Fresh, PK15 (95860)
- KIMBERLY-CLARK PROFESSIONAL Shop Towels Original, Blue, Pop-Up Dispenser Box (200 Towels/Box, 8 Boxes/Case, 1,600 Towels/Case) (75190)
- SURFACE SHIELDS Carpet Protection, 48 In W x 500 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS48500)
- CARLISLE FOODSERVICE Polypropylene Deck Scrub, Blue, 10in, PK12, Blue, 12 PK (36193P14)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- HIRSH Recycling Tower, Black, Steel (22637)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Venting Slim Jim Container, Blue, Plastic (RCP354007BE)
- HLS COMMERCIAL Compost Bin, Stainless Steel, 21 Gallon /, Silver, Stainless Steel (HLS21UOTCOP)
- Glaro Recycling Bins