Shop All Recycling Bins
Glaro
23 gal Round Recycling Bin, Blue/Satin Brass
Mfr # P-1542BL-BE-P2
Zoro # G4705889
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 23 gal
- Color Blue/Satin Brass
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glaro
- MFR # P-1542BL-BE-P2
- Zoro # G4705889
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 23 gal |
Color | Blue/Satin Brass |
Item | Recycling Bin |
Container Shape | Round |
Description
Single Stream Paper Recycler,No Liner,23
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECKITBENC Air Wick, SCENTED OIL REFILL, FRESH WATERS, 0.67 OZ, 2PK (79717PK)
- O-ACE-SIS Cal-Shock 25Lb (F022025025AI)
- LPS Contact Clnr, AeroSpray Can, 12oz, NoFlash2 (97416)
- BETCO Green Earth Garbage Disposal Cleaner, Fruity Scent, 2 oz Packet, PK30, 30PK (2605P5700)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- EX-CELL KAISER Ex-Cell Kaiser RC-KDSQ-CMPST EGX 24 Gallon Square Recycling Receptacle with Cans & Bottles Decal; Emerald Texture (RC-KDSQ-CMPST EGX)
- SAFCO 28 gal Rectangular At-Your-Disposal 3-bin Recycling Center, Black, Corrugated Plastic (SAF9798BL)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Silver Vein/Satin Alum, 1 Openings (2185052)
- Glaro Recycling Bins