Shop All Recycling Bins
Glaro
23 gal Round Recycling Bin, Blue
Mfr # P-1542BL-BL-P3
Zoro # G4715975
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Total Capacity 23 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # P-1542BL-BL-P3
- Zoro # G4715975
- Country of Origin United States
- Category Recycling Bins
Details
Color | Blue |
Total Capacity | 23 gal |
Item | Recycling Bin |
Container Shape | Round |
Description
Single Stream Paper Recycler,No Liner,23
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 24 gal Rectangular Trash Can, Red, 22 1/4 in Dia, Step-On, Plastic (1883570)
- RUBBERMAID COMMERCIAL 60" Slide On Wet Mop Handle, Blue, Fiberglass (FGH14600BL00)
- GROHE Soap Dispenser Chrome, Refill Size: 500mL (40553000)
- TOUGH GUY 60" Clamp On Wet Mop Handle, Yellow, Fiberglass (1NFF4)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- TUBTRUGS Tubtrugs Original Flexible Tub (SP14PK)
- RUBBERMAID COMMERCIAL Rectangular Recycling Bin, Gloss Brass/Satin Brass (FG295073BLA)
- SAFCO Half-Round Recycling Bin, Plastic (9651)
- Glaro Recycling Bins