Shop All Recycling Bins
Glaro
23 gal Round Recycling Bin, Blue
Mfr # M-1542BL-BL-M4
Zoro # G4823452
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Total Capacity 23 gal
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # M-1542BL-BL-M4
- Zoro # G4823452
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Item | Recycling Bin |
Total Capacity | 23 gal |
Color | Blue |
Description
Single Multi-Use Recycler,No Liner,23 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 23 gal Slim Jim 23-Gallon Container, Gray (RCP1868188CT)
- PURELL Hand Soap Dispenser, White, 1200 mL (8330-E1)
- PROTEAM VAC MOTOR - TF 120V 1STG 5.7 - AMETEK 119347-00 (834036)
- 3M Stripping Pad, 28 In x 14 In, Black, PK10 (7300-28x14)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- RUBBERMAID COMMERCIAL 28 qt. Rectangular Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG295773BLUE)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Slim Jim Vented Container, Gray, Plastic (RCP1971258CT)
- SAFCO Safco Recycling Center For Multiple Recyclables, 56 Gallon, BlackGray (9794BL)
- Glaro Recycling Bins