Shop All Recycling Bins
Glaro
23 gal Round Recycling Bin, Blue
Mfr # B-1542BL-BL-B1
Zoro # G4722835
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Total Capacity 23 gal
- Color Blue
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1542BL-BL-B1
- Zoro # G4722835
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 23 gal |
Color | Blue |
Item | Recycling Bin |
Container Shape | Round |
Description
Single Bottle Recycler,No Liner,23 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG D Global Industrial„¢ Deodorizing Urinal Mat - Mountain Breeze 6 Mats/Case (668GG)
- TOUGH GUY Air Freshener, Size 32 oz., Bubblegum (18E916)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 36 in, Super Heavy-Duty, 0.9 mil, Black, 200 PK (WSL3036XPK)
- MALISH Brush, Broiler , Coarse, W/Hndl (SSGB01 (W/FMP LOGO))
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- RUBBERMAID COMMERCIAL 15 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078994)
- JUWEL 187 gal Compost Bin, Blue/Blue (AQ 187)
- SAFCO Rectangular Recycling Bin (9652)
- Glaro Recycling Bins