Shop All Trash Cans
Glaro
16 gal Round Trash Can, Satin Black/Satin Aluminum, 15 in Dia, Open Top, Steel
Mfr # F1533-BK-SA
Zoro # G8938264
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 16 gal
- Container Shape Round
- Material Steel
- Height 33 in
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glaro
- MFR # F1533-BK-SA
- Zoro # G8938264
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 33 in |
Width | 15 in |
Container Depth | 15 in |
Trash Can Dia./Width | 15" |
Width/Diameter | 15 in |
Diameter | 15 in |
Depth | 15 in |
Description
Trash Can, Round, Funnel, 16 gal, Black, Height 33 in, Width/Diameter 15 in, Metal, Steel, Powder Coated, Stationary, Lid Included, Lift Up, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMCO MANUFACTURING Carpet Deodorizer and Freshener, Plumeria Scent, 1 gal., PK4 (5100-1)
- BETCO Floor Cleaner, Concentrate, Neutral pH, 1 Gallon, , YW, PK 4 (BET1380400)
- KIMBERLY-CLARK PROFESSIONAL Cottonelle Ultra CleanCare Toilet Paper, 48 Rolls, 4 Packs of 12, 170 Sheets Per Roll (12456)
- DECON LABS Bacdown Antimicrobial Soap, 5 L Ref, PK 4 4 PK (7005)
- GLARO 14 gal Half-Round Trash Can, Satin Aluminum, 18 in Dia, Open Top, Aluminum (1891-SA-SA)
- GLARO 41 gal Trash Can, Bronze Vein/Satin Brass (W-2042BV-BE-W1)
- GLARO 6 gal Half-Round Wastebasket, Satin Black/Satin Aluminum, 18" Dia, Open Top, Steel (1893-BK-SA)
- GLARO 14 gal Half-Round Trash Can, Bronze Vein, 18 in Dia, Open Top, Steel (1891-BV-BV)
- GLARO 33 gal Round Trash Can, Bronze Vein, 20" Dia, Open Top, Steel (F2051-BV-BV)
- GLARO 23 gal Trash Can, Bronze Vein (W-1542BV-BV-W1)
- RUBBERMAID COMMERCIAL 8 gal Rectangular Step Can, Black, 16 3/4 in Dia, Step-On, Stainless Steel (1901985)
- Glaro Trash Cans