Shop All Trash Cans
Glaro
16 gal Round Trash Can, Satin Aluminum, 15" Dia, Open Top, Aluminum
Mfr # F1533-SA-SA
Zoro # G8938212
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 16 gal
- Container Shape Round
- Color Satin Aluminum
- Material Aluminum
- Height 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # F1533-SA-SA
- Zoro # G8938212
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 33 in |
Width | 15 in |
Trash Can Dia./Width | 15" |
Container Depth | 15" |
Diameter | 15 in |
Depth | 15 in |
Width/Diameter | 15" |
Description
Round, Funnel, 16 gal, Silver, Height 33 in, Aluminum, Polished, Lid Included, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Pivoting Toilet Paper Holder (78382-2MB)
- BRADY Sorbents, 8 gal (US), 15 in x 50 ft, Universal, Gray, Polypropylene (HT550)
- ABCO PRODUCTS Whisk 100 Corn Broom (00300-12)
- CLAIRE Gel Vandal Mark Remover, 20oz, 12PK (CL880)
- GLARO 14 gal Half-Round Trash Can, Bronze Vein, 18 in Dia, Open Top, Steel (1891-BV-BV)
- GLARO 14 gal Half-Round Trash Can, Satin Aluminum, 18 in Dia, Open Top, Aluminum (1891-SA-SA-WM189)
- GLARO 41 gal Trash Can, Bronze Vein/Satin Brass (W-2042BV-BE-W2)
- GLARO 15 gal Round Trash Can, Satin Aluminum, 12" Dia, Open Top, Aluminum (F1237-SA-SA)
- GLARO 12 gal Trash Can, Bronze Vein/Satin Brass (W-1232BV-BE-W1)
- GLARO 41 gal Round Trash Can, Satin Black/Satin Aluminum, 20" Dia, Open Top, Steel (F2037-BK-SA)
- GLOBAL INDUSTRIAL Square Gray, Plastic (237281GY)
- Glaro Trash Cans