Shop All Recycling Bins
Glaro
16 gal Round Recycling Bin, Silver Vein
Mfr # P-1532SV-SV-P5
Zoro # G4729460
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 16 gal
- Container Shape Round
- Color Silver Vein
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # P-1532SV-SV-P5
- Zoro # G4729460
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 16 gal |
Container Shape | Round |
Item | Recycling Bin |
Color | Silver Vein |
Description
Single Stream Paper Recycler,Liner,16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Round Bowl Brush, 6PK (22)
- ZEP Floor Cleaner, Liquid, 20 gal., Drum (126950)
- 3M Carpet Bonnet Pad, White, 16 in, PK5 (BONNET PAD)
- EASY PAKS Heavy-Duty Cleaner/Degreaser, 1.5oz Packet, PK72 (990682)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- WITT INDUSTRIES Witt Industries AL18-CLR-R Decorative Aluminum Series Recycling Receptacle (AL18-CLR-R)
- ALPINE INDUSTRIES Trash Can, Stainless Steel Brushed, Stainless Steel/Plastic (ALP475-27-R-T-CO)
- HOT HOUSE DESIGNS 45 Gallon Streetscape Classic Outdoor Trash Receptacle with Swing Door, Hunter Green (HO1766485)
- Glaro Recycling Bins