Shop All Recycling Bins
Glaro
16 gal Round Recycling Bin, Silver Vein
Mfr # P-1532SV-SV-P3
Zoro # G4724630
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver Vein
- Container Shape Round
- Total Capacity 16 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # P-1532SV-SV-P3
- Zoro # G4724630
- Country of Origin United States
- Category Recycling Bins
Details
Item | Recycling Bin |
Color | Silver Vein |
Container Shape | Round |
Total Capacity | 16 gal |
Description
Single Stream Paper Recycler,Liner,16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLITZ Polish, Size 16 oz., Spray Bottle (SS 01306)
- MILWAUKEE TOOL AIR-TIP Magnetic Utility Nozzle Attachment for Wet/Dry Vacuums (49-90-2032)
- DAYTON General Purpose Wet/Dry Vacuum, 12 gal, 1,080 W (61HV84)
- TENNANT Hydraulic Oil Filter, 9 3/4 in L, Blk/Slvr (1021579)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- RUBBERMAID COMMERCIAL 23 gal Square Untouchable Square Container, Blue, Resin (RCP356973BECT)
- RUBBERMAID COMMERCIAL 15 gal Square Recycling Can, Flat with Top Opening, Blue/Satin Alum, 1 Openings (2078967)
- FEENEY INC Feeny FEQT27PB WH 27 qt. Replacement Bin; White (FEQT27PB WH)
- Glaro Recycling Bins