Shop All Recycling Bins
Glaro
16 gal Round Recycling Bin, Silver Vein
Mfr # P-1532SV-SV-P1
Zoro # G4728340
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 16 gal
- Color Silver Vein
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # P-1532SV-SV-P1
- Zoro # G4728340
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 16 gal |
Item | Recycling Bin |
Color | Silver Vein |
Container Shape | Round |
Description
Single Stream Paper Recycler,Liner,16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Commercial Fresh Scent Concentrated Cleaner and Degreaser Liquid 128 oz (ZU0567128)
- WYPALL PowerClean X70 Medium Duty Cloths - Pop-Up Box, White, Box, Hydroknit, 8.34" x 16.80" (KCC41455CT)
- RBL ENVIRONMENTAL S-200 OilGone Remediation Liquid (CLN644)
- PURELL FMX-12 Foam Hand Sanitizer Dispenser, 1,200 mL Refill, 6.6 x 5.13 x 11, White (5120-06)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- TOUGH GUY Rectangular Recycling Bin, Satin Black/Satin Black, Plastic (10F626)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Slim Jim Vented Container, Blue, Plastic (RCP1971257)
- EX-CELL KAISER 24 gal Square Waste Receptacle, Silver, Blue (RC-KDSQ-C RYX)
- Glaro Recycling Bins