Shop All Recycling Bins
Glaro
16 gal Round Recycling Bin, Silver Vein
Mfr # B-1532SV-SV-B8
Zoro # G4719694
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Shape Round
- Total Capacity 16 gal
- Color Silver Vein
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glaro
- MFR # B-1532SV-SV-B8
- Zoro # G4719694
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Total Capacity | 16 gal |
Color | Silver Vein |
Item | Recycling Bin |
Description
Single Bottle Recycler,Liner,16 gal.,Sil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE 24 in Sweep Face Push Broom, Stiff, Synthetic, Blue, 60 in L Handle (869HDSU)
- RUBBERMAID COMMERCIAL HYGEN 48 Fringed Dust Mop Pad, Green (RCPQ449)
- GEN 2 Ply Facial Tissue, 85 Sheets (GEN852E)
- GLOBAL EQUIPMENT Global Industrial„¢ Electric Walk-Behind Auto Floor Scrubber, 18" Cleaning Path (18' T45/50E)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- SAFCO 31 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (2982BL)
- ALPINE INDUSTRIES Trash Can, Gloss Brass/High Gloss Black, Galvanized Steel (ALP479-38-BLU)
- RUBBERMAID 7.03 gal Rectangular Recycling Container, Blue, Plastic (295673 BLUE)
- Glaro Recycling Bins