Shop All Recycling Bins
Glaro
16 gal Round Recycling Bin, Silver Vein
Mfr # B-1532SV-SV-B2
Zoro # G4721365
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 16 gal
- Container Shape Round
- Color Silver Vein
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1532SV-SV-B2
- Zoro # G4721365
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 16 gal |
Container Shape | Round |
Color | Silver Vein |
Item | Recycling Bin |
Description
Single Bottle Recycler,Liner,16 gal.,Sil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Dusting Mitts , 12PK (M920002)
- RUBBERMAID COMMERCIAL 92 gal Rectangular Recycling Bin, Open Top, Bronze Vein/Satin Alum, Plastic, 4 Openings (1792372)
- KENMORE 212 14Pro FLR Brush (V2FB)
- SPILLTECH Sorbents, 30 gal, 5 in x 10 ft, Oil, White, Polyester (WB510SN)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- TOUGH GUY 36 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (22N316)
- ALPINE INDUSTRIES Trash Can, Stainless Steel Brushed, Stainless Steel/Plastic (ALP475-27-R-T-CO)
- RUBBERMAID COMMERCIAL 1.19 gal Rectangular Saddlebasket Recycling Side Bin, Black, Plastic (RCP295073)
- Glaro Recycling Bins