Shop All Recycling Bins
Glaro
16 gal Round Recycling Bin, Satin Brass
Mfr # B-1532BE-BE-B9
Zoro # G4718705
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 16 gal
- Container Shape Round
- Color Satin Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1532BE-BE-B9
- Zoro # G4718705
- Country of Origin United States
- Category Recycling Bins
Details
Item | Recycling Bin |
Total Capacity | 16 gal |
Container Shape | Round |
Color | Satin Brass |
Description
Single Bottle Recycler,Liner,16 gal.,Sat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLR PRO Bathroom Cleaner, 32 oz, Trigger Spray Bot (G-FM-RC32-6PRO)
- TRANSFORMING TECHNOLOGIES 7 Gallons, Carbon Loaded Waste Basket (WBAS28)
- PALMOLIVE Ultra Strength Original Scent Liquid Dish Soap 56 oz (US04284A)
- TOUGH GUY 60" Slide On Wet Mop Handle, Orange, Fiberglass (1TZA8)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- RUBBERMAID COMMERCIAL 28 qt. Rectangular Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG295773BLUE)
- SUNCAST Tcind1012, Blu W/Recycling Logo (TCIND1012BLR)
- FEENEY INC Feeny Feqt35Pb Pt 35 Quart Replacement Bin - Platinum (FEQT35PB PT)
- Glaro Recycling Bins