Shop All Recycling Bins
Glaro
16 gal Round Recycling Bin, Satin Brass
Mfr # B-1532BE-BE-B6
Zoro # G4711419
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Brass
- Total Capacity 16 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glaro
- MFR # B-1532BE-BE-B6
- Zoro # G4711419
- Country of Origin United States
- Category Recycling Bins
Details
Color | Satin Brass |
Total Capacity | 16 gal |
Container Shape | Round |
Item | Recycling Bin |
Description
Single Bottle Recycler,Liner,16 gal.,Sat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOS Free & Clear Scent Laundry Detergent Liquid 100 oz (9889/04)
- SAFCO Trifecta Lid (9560BL)
- SAFCO 32 gal Twist Waste Receptacle, Black, High-density Polyethylene (HDPE) (SAF9371BL)
- ZEP Dishwashing Detergent, Jug, Sz 1 gal., PK4 (157924)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- SAFCO Rectangular Recycling Bin (9448GN)
- COGHLANS POP UP RECYCLE BIN 24""H (1715)
- HOT HOUSE DESIGNS 45 Gallon Streetscape Classic Outdoor Trash Receptacle with Swing Door, Hunter Green (HO1766485)
- Glaro Recycling Bins