Shop All Recycling Bins
Glaro
16 gal Round Recycling Bin, Satin Black
Mfr # P-1532BK-BK-P3
Zoro # G4723675
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Satin Black
- Total Capacity 16 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # P-1532BK-BK-P3
- Zoro # G4723675
- Country of Origin United States
- Category Recycling Bins
Details
Color | Satin Black |
Total Capacity | 16 gal |
Container Shape | Round |
Item | Recycling Bin |
Description
Single Stream Paper Recycler,Liner,16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLBRUSH Cleaning Supplies - Drill Brush - Soft, Medium, Stiff Scrub Brush (4in-Lim-Short-WH-YEL-RD)
- EASY-OFF® Fume Free Oven Degreaser, 14.5 oz Aerosol Can, Foam, 12 PK (62338-87977)
- GLOBAL INDUSTRIAL Square Utility Trash Can, Gray, Plastic (641440GY)
- GUARDAIR Pneumatic Vaccum (PQ55H200)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- WITT INDUSTRIES 15 gal Round Waste Receptacle, Blue, Steel (415DTBL-R)
- FROST Free Standing 3 Stream Recycling Station, Blue and Gray (316)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings (1961628)
- Glaro Recycling Bins