Shop All Recycling Bins
Glaro
16 gal Round Recycling Bin, Nickel/Satin Brass
Mfr # P-1532NK-BE-P5
Zoro # G4729214
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel/Satin Brass
- Total Capacity 16 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # P-1532NK-BE-P5
- Zoro # G4729214
- Country of Origin United States
- Category Recycling Bins
Details
Color | Nickel/Satin Brass |
Total Capacity | 16 gal |
Container Shape | Round |
Item | Recycling Bin |
Description
Single Stream Paper Recycler,Liner,16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD Wood Sealer Quart Super Concentrate (makes 5 gal) (SP-8003)
- RUBBERMAID COMMERCIAL 36 in L Cut-End Disposable Mop, White, Cotton (FGL25500WH00)
- SPILLTECH Sorbents, 18 gal, Universal, Black, Gray, Polyester (GPIL1224)
- GOJO 7565-02 Multi Green Hand Cleaner 5000 mL Refill Citrus Scent, 2PK (2069132)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- RUBBERMAID COMMERCIAL Slim Jim Trolley for Rubbermaid Recycling Container (1980602)
- TOUGH GUY 7 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU5)
- RUBBERMAID Recycling Tote Blue 14G (571473BLUE)
- Glaro Recycling Bins