Shop All Recycling Bins
Glaro
16 gal Round Recycling Bin, Nickel/Satin Aluminum
Mfr # B-1532NK-SA-B2
Zoro # G4711364
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 16 gal
- Container Shape Round
- Color Nickel/Satin Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1532NK-SA-B2
- Zoro # G4711364
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 16 gal |
Container Shape | Round |
Color | Nickel/Satin Aluminum |
Item | Recycling Bin |
Description
Single Bottle Recycler,Liner,16 gal.,Nic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATHEA LABORATORIES Graffiti Wipes, Purple, Canister, Polypropylene, 40 Wipes, 12 in x 9 1/2 in, Mild Odor (1447/40)
- DRILLBRUSH BBQ Grill Cleaning Mini Size Black Ultra Stiff Rotary Cleaning, PK 2 (K-S-2M-QC-DB)
- LINEN LIKE NATURAL Ultra Soft Paper Towels, White, 500 PK (125700)
- SURFACE SHIELDS 3 mil Duct Protection Film, 36 in W x 200 ft L, Adhesive Back, Blue (DCR336200B)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- RUBBERMAID COMMERCIAL 23 gal Recycling Bin, Satin Black/Satin Brass (1961622)
- RUBBERMAID COMMERCIAL 1.1875 gal Rectangular Recycling Bin, Open Top, Black, Polyethylene, 1 Openings (FG295073BLA)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Venting Slim Jim Container, Blue, Plastic (RCP354007BE)
- Glaro Recycling Bins