Shop All Recycling Bins
Glaro
16 gal Round Recycling Bin, Nickel
Mfr # B-1532NK-NK-B7
Zoro # G4710052
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Total Capacity 16 gal
- Color Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1532NK-NK-B7
- Zoro # G4710052
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Item | Recycling Bin |
Total Capacity | 16 gal |
Color | Nickel |
Description
Single Bottle Recycler,Liner,16 gal.,Nic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO Wipes Heavy Duty Bracket For 130 Count Bucket (6201-01)
- TOUGH GUY Counter Duster, Gray, 8 in. (90757)
- BISSELL BISSELL AeroSwift 1009 Vacuum Cleaner, 12 in W Cleaning Path, White (2612)
- DAYTON Switch Assembly (31UK69)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- TUBTRUGS Tubtrugs Original Flexible Tub (SP14PK)
- EXACO 1 gal Compost Bin, Satin Black/Satin Brass (CPBW 01)
- RUBBERMAID COMMERCIAL 20 gal Brute 20-Gallon Vented Recycling Container, Blue, Plastic (RCP262073BLU)
- Glaro Recycling Bins