Shop All Recycling Bins
Glaro
16 gal Round Recycling Bin, Nickel
Mfr # B-1532NK-NK-B5
Zoro # G4711741
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Total Capacity 16 gal
- Container Shape Round
- Color Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1532NK-NK-B5
- Zoro # G4711741
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 16 gal |
Container Shape | Round |
Color | Nickel |
Item | Recycling Bin |
Description
Single Bottle Recycler,Liner,16 gal.,Nic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Yellow, Polypropylene (MAT603)
- SC JOHNSON Fantastik® MAX Power Cleaner, Pleasant Scent, 32 Oz. Spray Bottle, 8/Carton (323563)
- BERKSHIRE Dry Wipe, Blue, Pack, Cellulose, Polyester, 300 Wipes, 9 in x 9 in (BS750.0909.20)
- ZORO SELECT Sorbents, 50 gal, 24 in x 150 ft, Oil, Blue, Polypropylene (M-92)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- RUBBERMAID COMMERCIAL 10.31 gal Rectangular Large Recycling Wastebasket, Blue, Plastic (RCP295773BLUECT)
- SUNCAST Tcind1012, Blu W/Recycling Logo (TCIND1012BLR)
- CAPTAIN COLD Brute Bottle & Can Recycling - Blue (CA3581275)
- Glaro Recycling Bins