Shop All Recycling Bins
Glaro
16 gal Round Recycling Bin, Nickel
Mfr # B-1532NK-NK-B2
Zoro # G4709964
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Color Nickel
- Total Capacity 16 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1532NK-NK-B2
- Zoro # G4709964
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Color | Nickel |
Total Capacity | 16 gal |
Item | Recycling Bin |
Description
Single Bottle Recycler,Liner,16 gal.,Nic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTSOAP 50 oz Personal Soaps Bottle (US05262A)
- GENUINE JOE 56 Gal. Clear Trash Can Liners, 100PK (GJO01016)
- LIBMAN Libman Wonder Mop Refill (071736020013)
- TOUGH GUY Soap and Lotion Dispenser, 47 oz, Silver (6DMY0)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- RUBBERMAID COMMERCIAL Container, Recycling, Dskside (295773BLUE)
- FEENEY INC Feeny Feqt35Pb Pt 35 Quart Replacement Bin - Platinum (FEQT35PB PT)
- RUBBERMAID COMMERCIAL Recycling Wastebasket Container, 7 gal Capacity, 10 1/2 in W, 15 in H, 14 1/2 in D, Plastic, Blue (FG295673BLUE)
- Glaro Recycling Bins