Shop All Recycling Bins
Glaro
16 gal Round Recycling Bin, Nickel
Mfr # B-1532NK-NK-B1
Zoro # G4710000
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Total Capacity 16 gal
- Color Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1532NK-NK-B1
- Zoro # G4710000
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Total Capacity | 16 gal |
Item | Recycling Bin |
Color | Nickel |
Description
Single Bottle Recycler,Liner,16 gal.,Nic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Dry Wipe, White, Pack, Polyester, Rayon Blend, 250 Wipes, 9 in x 15 in (PWAP.PRO915.4)
- OIL-DRI Sorbents, 10 gal, 3 in x 18 in, Oil, White, Polypropylene (L90909)
- RUBBERMAID COMMERCIAL 3.25 gal 13 QT Standard Deskside Wastebaskets, Gray, Plastic (RCP2955GYCT)
- MOLDEX Liquid 56 oz. Mold Mildew Remover, Hose End Connection Bottle (5330)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLOBAL INDUSTRIAL Rectangle Recycling Blue, Plastic (261902RBL)
- SAFCO 25 gal Square Trash Can, Open Top, Green, Heavy Gauge Steel, 1 Openings (2981GN)
- EXACO 43 gal Compost Bin, Blue/Satin Brass (Mr Spin)
- Glaro Recycling Bins