Shop All Recycling Bins
Glaro
16 gal Round Recycling Bin, High Gloss Black/Satin Brass
Mfr # P-1532HGB-BE-P2
Zoro # G4719642
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color High Gloss Black/Satin Brass
- Total Capacity 16 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # P-1532HGB-BE-P2
- Zoro # G4719642
- Country of Origin United States
- Category Recycling Bins
Details
Color | High Gloss Black/Satin Brass |
Total Capacity | 16 gal |
Container Shape | Round |
Item | Recycling Bin |
Description
Single Stream Paper Recycler,Liner,16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Foodservice Cloths, 12.5 x 23.5, Red, PK200 (51639)
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Red, 1.1mm, 11" (7512)
- TOUGH GUY Floor Squeegee, Straight, 18" W (59JM34)
- REMCO Vikan 10in Double Blade Ultra Hygiene Squeegee, Red (77114)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- VEOLIA ES SMALL COMPUTER ELECTRONICS RECYCLING KIT (SUPPLY-196)
- RUBBERMAID COMMERCIAL 69 gal Rectangular Recycling Bin, Flat Top, Gray, 3 Openings (2007917)
- ALPINE INDUSTRIES 23 Gallon Blue Slim Recycle Bin (ALP477-R-BLU )
- Glaro Recycling Bins