Shop All Recycling Bins
Glaro
16 gal Round Recycling Bin, High Gloss Black/Satin Brass
Mfr # B-1532HGB-BE-B5
Zoro # G4710454
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Total Capacity 16 gal
- Color High Gloss Black/Satin Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1532HGB-BE-B5
- Zoro # G4710454
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Item | Recycling Bin |
Total Capacity | 16 gal |
Color | High Gloss Black/Satin Brass |
Description
Single Bottle Recycler,Liner,16 gal.,Glo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVON 1,000 mL Personal Soaps 8 PK (3127-08)
- MONARCH Tube Mop, Green, Microfiber, M600021G (M600021G)
- ZEP Degreaser, 1 Qt Jug, Liquid, Orange, 12 PK (48501)
- TOUGH GUY 35 in Sweep Face Broom Head, Stiff, Brown (12L015)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- SAFCO Rectangular Recycling Bin (9448BL)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Venting Slim Jim Container, Blue, Plastic (RCP354007BE)
- SAFCO 37 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (2983BL)
- Glaro Recycling Bins