Shop All Recycling Bins
Glaro
16 gal Round Recycling Bin, High Gloss Black
Mfr # P-1532HGB-HGB-P1
Zoro # G4720464
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 16 gal
- Container Shape Round
- Color High Gloss Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # P-1532HGB-HGB-P1
- Zoro # G4720464
- Country of Origin United States
- Category Recycling Bins
Details
Item | Recycling Bin |
Total Capacity | 16 gal |
Container Shape | Round |
Color | High Gloss Black |
Description
Single Stream Paper Recycler,Liner,16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER COMMERCIAL Disp Allergen Filtration Bags For Commercial WindTunnel Vacuum, PK3 (4010100Y)
- GSD DISTRIBUTION 17OZ MP CRM Cleaner (PICC367125)
- CLOROX Concentrated Bleach, 121 oz, Liquid, Regular (32424)
- SIMPLEHUMAN 15 L Mini Can, Brushed, Stainless Steel (CW2084)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- RUBBERMAID COMMERCIAL Rubbermaid® Brute Recycling Can, 32 Gallon, Blue (FG263273BLUE)
- WITT INDUSTRIES Witt Industries 36GC03-CB 36 Gallon Indoor Recycling Container With Square Opening; Charcoal (36GC03-CB)
- WITT CO Witt Industries Recycling Can, 36 Gallon, Charcoal (36GC02-CB)
- Glaro Recycling Bins