Shop All Recycling Bins
Glaro
16 gal Round Recycling Bin, High Gloss Black
Mfr # M-1532HGB-HGB-M5
Zoro # G4728270
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 16 gal
- Color High Gloss Black
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # M-1532HGB-HGB-M5
- Zoro # G4728270
- Country of Origin United States
- Category Recycling Bins
Details
Item | Recycling Bin |
Total Capacity | 16 gal |
Color | High Gloss Black |
Container Shape | Round |
Description
Single Multi-Use Recycler,Liner,16 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCTGAMBL Tide, FREE AND GENTLE LAUNDRY DETERGENT, 32 LOADS, 46 OZ BOTTLE, 6PK (41823)
- SANITAIRE TRADITION Upright Vacuum SC899F, 16" Cleaning Path, Red (SC899H)
- PROTOCHEM LABORATORIES Foaming Root Remover, 5 gal., Pail (PC-159D-5)
- KIMBERLY-CLARK PROFESSIONAL Cored JRT Jumbo Combo Tissue Dispenser, 20.4w x 5.8d x 13.1h, Smk/Gray (09551)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- RUBBERMAID COMMERCIAL 50 gal Rectangular Recycling Bin, Flat Top, Silver Vein/Silver Vein, Plastic, 1 Openings (FG9W2773BLUE)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycle Station, Flat with Top Opening, Black, 1 Openings (2171554)
- RUBBERMAID COMMERCIAL 35 gal Square Recycling Bin, Open Top, Nickel/Satin Alum, Plastic, 1 Openings (FG395873BLUE)
- Glaro Recycling Bins