Shop All Recycling Bins
Glaro
16 gal Round Recycling Bin, High Gloss Black
Mfr # M-1532HGB-HGB-M1
Zoro # G4717630
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Color High Gloss Black
- Total Capacity 16 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # M-1532HGB-HGB-M1
- Zoro # G4717630
- Country of Origin United States
- Category Recycling Bins
Details
Item | Recycling Bin |
Container Shape | Round |
Color | High Gloss Black |
Total Capacity | 16 gal |
Description
Single Multi-Use Recycler,Liner,16 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBEAM TRASHRAC 3 gal Trash Bags, 0.95 mm, 24 PK (87024)
- DIVERSEY Floor Cleaner, 1 gal., Floral, White (94512767)
- ZEP CLEANE TUB & TILE 32OZ (ZUSTT32PF)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 0.8 mil, White, 150 PK (WSL3339XHW)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- CAMCO POP-UP RECYCLE CONTAINER 18INX24IN GREEN (42983)
- RUBBERMAID COMMERCIAL 28 qt. Rectangular Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG295773BLUE)
- TOUGH GUY 36 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (22N316)
- Glaro Recycling Bins