Shop All Recycling Bins
Glaro
16 gal Round Recycling Bin, Bronze Vein/Satin Brass
Mfr # B-1532BV-BE-B8
Zoro # G4710935
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 16 gal
- Container Shape Round
- Color Bronze Vein/Satin Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1532BV-BE-B8
- Zoro # G4710935
- Country of Origin United States
- Category Recycling Bins
Details
Item | Recycling Bin |
Total Capacity | 16 gal |
Container Shape | Round |
Color | Bronze Vein/Satin Brass |
Description
Single Bottle Recycler,Liner,16 gal.,Bro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Dolly, Brute Tandem, 40 Gal. Cap, 20-13/16"x45-5/16"x8-3/4", BK (RCP264600BK)
- PIG PIG Oil-Only Absorbent Mat Roll 6 rolls/box 50' L x 15" W, 6PK (MAT4600)
- BRUSH RESEARCH MANUFACTURING B49B Curved Handle Scratch Brush, .006 Brass, 4X19, 1.125" Trim, 13.75" OAL (B49B)
- ATRIX Industrial Critical Area Vacuum, 1 in Hose Dia., Cartridge Filter (VACOMEGA)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- RUBBERMAID COMMERCIAL 46 gal Recycling Bin, Bronze Vein/Satin Brass (2007914)
- RUBBERMAID COMMERCIAL Rubbermaid® Deskside Recycling Wastebasket, 10 Gallon, Blue (FG295773BLUE)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Bin, Open Top, Bronze Vein/Satin Brass, Plastic, 1 Openings (FG356973BLUE)
- Glaro Recycling Bins