Shop All Recycling Bins
Glaro
16 gal Round Recycling Bin, Bronze Vein/Satin Aluminum
Mfr # P-1532BV-SA-P3
Zoro # G4729162
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 16 gal
- Container Shape Round
- Color Bronze Vein/Satin Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # P-1532BV-SA-P3
- Zoro # G4729162
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 16 gal |
Container Shape | Round |
Item | Recycling Bin |
Color | Bronze Vein/Satin Aluminum |
Description
Single Stream Paper Recycler,Liner,16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Round Blue, Plastic (240458BL)
- MIDWEST RAKE CAM Set, Size 4, 1/4" L, 3 Settings, PK2 (57084)
- SC JOHNSON PROFESSIONAL Skin Conditioner, 1L, White, Unscented, PK6 (RES1L)
- CLOROX Pro Results Regular Scent Outdoor Bleach 81 oz (32438)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- WM BAGCO WM Bagco 3CUYD 8 x 4 x 2.5 ft. Dumpster In Bag (176497)
- LAVEX 20 Gallon Blue Round Commercial Recycling Can with White Lid (475RB20BWKIT)
- FEENEY INC Feeny Feqt35Pb Pt 35 Quart Replacement Bin - Platinum (FEQT35PB PT)
- Glaro Recycling Bins