Shop All Recycling Bins
Glaro
16 gal Round Recycling Bin, Bronze Vein/Satin Aluminum
Mfr # B-1532BV-SA-B7
Zoro # G4722774
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Total Capacity 16 gal
- Color Bronze Vein/Satin Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glaro
- MFR # B-1532BV-SA-B7
- Zoro # G4722774
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Total Capacity | 16 gal |
Color | Bronze Vein/Satin Aluminum |
Item | Recycling Bin |
Description
Single Bottle Recycler,Liner,16 gal.,Bro
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Squeegee Frame, 30" L (78015)
- PACIFIC BLUE ULTRA Dispenser f/Soap/Sanitizer, Manual, 5.1"x6.2"x12.1", Black (GPC53057)
- POWR-FLITE Vacuum Hose, 1-1/2in, 50 ft., Vynil (K1107)
- SIMPLE GREEN Foaming Coil Cleaner, 20oz (13418)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GEC Global Industrial Square Recycling Trash Can, 35 Gallon, Blue (641439RBL)
- TUBTRUGS Tubtrugs Original Flexible Tub (SP14PK)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078980)
- Glaro Recycling Bins