Shop All Recycling Bins
Glaro
16 gal Round Recycling Bin, Bronze Vein/Satin Aluminum
Mfr # B-1532BV-SA-B6
Zoro # G4712161
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 16 gal
- Container Shape Round
- Color Bronze Vein/Satin Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1532BV-SA-B6
- Zoro # G4712161
- Country of Origin United States
- Category Recycling Bins
Details
Item | Recycling Bin |
Total Capacity | 16 gal |
Container Shape | Round |
Color | Bronze Vein/Satin Aluminum |
Description
Single Bottle Recycler,Liner,16 gal.,Bro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLE CHEMICAL 1 Gallon / 128 oz. Free & Clear Ready-to-Use Liquid Hand Soap, 4PK (147FREECLR1G)
- ZEP Degreaser, 20 Oz Aerosol Can, Liquid, Clear, 12 PK (18101)
- CLOROX Clorox CLO31221CT Clean-Up Cleaner Plus Bleach Spray - Multicolor (CLO31221CT)
- GENUINE JOE 16 gal Trash Bags, S, 0.24 mm, Translucent, 1000 PK (GJO70011)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings (1961629)
- TOUGH GUY 36 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (22N316)
- RUBBERMAID COMMERCIAL Rectangular Pearl Dark Gray, Plastic; Metal (2136962)
- Glaro Recycling Bins