Shop All Recycling Bins
Glaro
16 gal Round Recycling Bin, Bronze Vein
Mfr # M-1532BV-BV-M3
Zoro # G4725364
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 16 gal
- Color Bronze Vein
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # M-1532BV-BV-M3
- Zoro # G4725364
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 16 gal |
Item | Recycling Bin |
Color | Bronze Vein |
Container Shape | Round |
Description
Single Multi-Use Recycler,Liner,16 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMON LIQUID ALIVE Enzyme Producing Bacteria, 32 oz. Bottle, PK12 (23332)
- PIG Sorbents, 8 gal, 15 in x 75 ft, Universal, Gray, Polypropylene (MAT2001)
- TOUGH GUY 3/4 in Dia W Toilet Brush, 12 in L Handle, 2 in L Brush, White, Plastic, 14 in L Overall (280300)
- HERITAGE 56 gal Trash Bags, 43 in x 47 in, Super Heavy-Duty, 2 mil, Black, 100 PK (X8647QK)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- SAFCO 42 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (2984BL)
- RUBBERMAID COMMERCIAL Rubbermaid® Brute Recycling Can, 32 Gallon, Blue (FG263273BLUE)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings (1961628)
- Glaro Recycling Bins