Shop All Recycling Bins
Glaro
16 gal Round Recycling Bin, Blue/Satin Brass
Mfr # M-1532BL-BE-M2
Zoro # G4713552
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 16 gal
- Color Blue/Satin Brass
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glaro
- MFR # M-1532BL-BE-M2
- Zoro # G4713552
- Country of Origin United States
- Category Recycling Bins
Details
Item | Recycling Bin |
Total Capacity | 16 gal |
Color | Blue/Satin Brass |
Container Shape | Round |
Description
Single Multi-Use Recycler,Liner,16 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Foam Hand Sanitizer Alcohol Free, Linen Scent, 32 oz. Bottle, 8PK (641459)
- TOUGH GUY 1 in Tube Wet Mop, 10 oz Dry Wt, Slide On Connection, Looped-End, Green, Microfiber (6PVZ6)
- VIREX II 256 Diversey Virex II 1-Step Disinfectant Cleaner, 47.3 fl oz (1.5 quart) Minty, Blue (DVO5019317)
- TOUGH GUY Scrubbing Pad, Green, Size 20" x 14", PK10 (402W25)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- KV KV FEQT35LB PT 35 qt Platinum Waste Bin Lids (FEQT35LB PT)
- AEROBIN 4 gal Recycling Bin, Satin Black/Satin Alum, Polystyrene (Aerobin 200)
- RUBBERMAID COMMERCIAL Recycling Bin, Rectangular, 23 gal Capacity, 11 in W, 22 in D, Recycle Symbol, Plastic, Blue (FG354007BLUE)
- Glaro Recycling Bins