Shop All Recycling Bins
Glaro
16 gal Round Recycling Bin, Blue/Satin Brass
Mfr # M-1532BL-BE-M1
Zoro # G4721779
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Satin Brass
- Total Capacity 16 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glaro
- MFR # M-1532BL-BE-M1
- Zoro # G4721779
- Country of Origin United States
- Category Recycling Bins
Details
Color | Blue/Satin Brass |
Total Capacity | 16 gal |
Item | Recycling Bin |
Container Shape | Round |
Description
Single Multi-Use Recycler,Liner,16 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITTANY PAPER MILLS White 8 In. X 800 Ft. 2 In. Core Embossed Roll Towel, 6Pk (NP-6800EW (PEC))
- SPRAYWAY Fresh Scent Oven And Grill Cleaner 20 oz Foam (SW824R)
- VIKAN 51/64" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 7 in L Brush, White, Not Applicable (53655)
- TOTER 55 gal Round Trash Can, Dark Gray Granite (RND55-B0149)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- HLS COMMERCIAL Compost Bin, Stainless Steel, 21 Gallon /, Silver, Stainless Steel (HLS21UOTCOP)
- RUBBERMAID COMMERCIAL 13.63 qt. Desk Recycling Container, Satin Black/Satin Alum, Plastic (FG295573BLUE)
- ZORO SELECT 20 gal Round Recycling Bin, Flat Top, Silver, Steel, 1 Openings (34RY86)
- Glaro Recycling Bins