Shop All Recycling Bins
Glaro
16 gal Round Recycling Bin, Blue/Satin Brass
Mfr # B-1532BL-BE-B5
Zoro # G4709763
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Total Capacity 16 gal
- Container Shape Round
- Color Blue/Satin Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1532BL-BE-B5
- Zoro # G4709763
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 16 gal |
Item | Recycling Bin |
Container Shape | Round |
Color | Blue/Satin Brass |
Description
Single Bottle Recycler,Liner,16 gal.,Blu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX PRO Contact Cleaner, DPC VOC, 11 oz. (CV-002-138)
- BULLSNOT BlastABull Odor Eliminator (10899004)
- PIG Sorbents, 9 gal, 3 in x 42 in, Universal, Blue, Gray, Polypropylene (35701)
- CLOROX Clorox CLO31651 1 gal Anywhere Hard Surface Sanitizing Spray (CLO31651)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- SAFCO Mixx Recycling Center, Topper Lid (9449BL)
- RUBBERMAID COMMERCIAL 50 gal Rectangular Recycling Bin, Flat Top, Silver Vein/Silver Vein, Plastic, 1 Openings (FG9W2773BLUE)
- RUBBERMAID COMMERCIAL Rubbermaid Brute® Container w/Venting Channels, 32 Gallon - Black 1867531 (1867531)
- Glaro Recycling Bins