Shop All Recycling Bins
Glaro
16 gal Round Recycling Bin, Blue/Satin Aluminum
Mfr # P-1532BL-SA-P2
Zoro # G4721584
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 16 gal
- Color Blue/Satin Aluminum
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # P-1532BL-SA-P2
- Zoro # G4721584
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 16 gal |
Item | Recycling Bin |
Color | Blue/Satin Aluminum |
Container Shape | Round |
Description
Single Stream Paper Recycler,Liner,16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, BWK503BLEA (BWK503BLEA)
- PIG Sorbents, 5 gal, 18 in Dia., Universal, Gray, Polypropylene (MAT237)
- GLARO Gym Wipe Dispenser/Receptacle, Removable (F1028-DS)
- DIVERSEY Floor Maintainer, 1 gal., Characteristic (101109740)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- SAFCO 31 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (2982BL)
- GLOBAL INDUSTRIAL Round Multi Purpose Recycling Can, Silver, Aluminum (641601)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Recycling Bin, Open Top, Nickel/Nickel, 1 Openings (FG571873BLUE)
- Glaro Recycling Bins